55 x 72 in. Faux Wood Window Covering in Bright White
55 x 72 in. Faux Wood Window Covering in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Child safe cordless design
- 1 Year Warranty
- Heavy Duty Metal, Low Profile Headrail
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 55
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Size:
- 55 in x 72 in
- Width:
- 72