This product requires certification to purchase.

60 in. Wand in Clear

Lotus & Windoware, Inc.

60 in. Wand in Clear

  • Fast #
  • Part #LAMXWAND60CL
  • Item #9212665
  • Manufacturer Part #AMXWAND60CL
4.8 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

60 in. Wand in Clear

  • Fast #
  • Part #LAMXWAND60CL
  • Item #9212665
  • Manufacturer Part #AMXWAND60CL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 60 Inch Wand
  • Clear
  • Requires Certification
Dimensions & Measurements
Length
60 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
Window Hardware Type
Wand