71 x 48 in. Faux Wood Cordless Blind in Bright White
71 x 48 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Child safe cordless design
- Heavy duty low profile headrail
- 2 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 71 in x 48 in
- UPC:
- 728164161084