This product requires certification to purchase.

71 x 84 in. 2 in. Faux Wood Cordless Blind in Bright White

Lotus & Windoware, Inc.

71 x 84 in. 2 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX7184BWH
  • Item #10066060
  • Manufacturer Part #FLX7184BWH
4.4 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

71 x 84 in. 2 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX7184BWH
  • Item #10066060
  • Manufacturer Part #FLX7184BWH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Child safe cordless design
  • Heavy Duty Low Profile Headrail
  • 399 inch wide slats for designer look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
84 in
Material:
Plastic
Material Type:
PVC
Size:
71 in x 84 in