72 x 21 in. Faux Wood Window Covering in Soft White
72 x 21 in. Faux Wood Window Covering in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Length:
- 72
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 72 in x 21 in
- Thickness:
- 2 in
- Width:
- 21