This product requires certification to purchase.

72 x 84 in. Faux Wood Window Covering in Soft White

Lotus & Windoware, Inc.

72 x 84 in. Faux Wood Window Covering in Soft White

  • Fast #
  • Part #LFCX8472WH
  • Item #9919196
  • Manufacturer Part #FCX8472WH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

72 x 84 in. Faux Wood Window Covering in Soft White

  • Fast #
  • Part #LFCX8472WH
  • Item #9919196
  • Manufacturer Part #FCX8472WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Lotus & Windoware cordless 2" faux wood blind combines the strength of a sturdy steel headrail with high quality room-darkening faux wood slats
  • Lotus & Windoware faux wood blinds include a stylish royal crown valance for a premium look
  • The new child safe design eliminates access to cords and raising or lowering the blind is simple
  • With over 400 stock sizes, there is a blind for just about every window
  • Lotus & Windoware cordless 2" faux wood blinds will stand the test of time while providing a safe option for covering your windows
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Soft White
Length:
72 in
Material:
Faux Wood, Plastic, Steel
Material Type:
PVC
Size:
72 in x 84 in
Thickness:
2 in
Width:
84 in