82-1/2 in. Vertical Blind Smal Vane in White, Pack of 100
82-1/2 in. Vertical Blind Smal Vane in White, Pack of 100
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of extruded nonleaded rigid PVC. Vane are flame retardant.
- Vanes are 3" to 12" wide and flame retardant
- Vane thickness is .0197" to .0236"
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Alabaster
- Length:
- 82-1/2
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 100
- Size:
- 82-1/2 in x 3-1/2 in
- Thickness:
- 0.02 in
- Type:
- LVV825VVAL
- UPC:
- 728164371629
- Width:
- 3-1/2