This product requires certification to purchase.

47 x 64 in. Vinyl Cordless Mini Blind

Lotus & Windoware, Inc.

47 x 64 in. Vinyl Cordless Mini Blind

  • Fast #
  • Part #LMLX4764WH
  • Item #7642959
  • Manufacturer Part #MLX4764WH
3.9 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

47 x 64 in. Vinyl Cordless Mini Blind

  • Fast #
  • Part #LMLX4764WH
  • Item #7642959
  • Manufacturer Part #MLX4764WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
  • Designer PVC Headrail
  • Hold Down Brackets Included With Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
64 in
Material:
Plastic
Material Type:
Vinyl
Size:
47 in x 64 in
Thickness:
1 in
UPC:
728164900874
Width:
47 in