19 in. Faux Wood Wand for FCX Blinds
19 in. Faux Wood Wand for FCX Blinds
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 19 Inch Wand
- Faux Wood
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 19 in
- Length:
- 19 in
- Material:
- Faux Wood
- Size:
- 19 in