25 x 72 x 2 in. Faux Wood Blind in White (Cordless)
25 x 72 x 2 in. Faux Wood Blind in White (Cordless)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Faux Wood
- Size:
- 25 in x 72 in
- Thickness:
- 2 in
- UPC:
- 728164906548
- Width:
- 25 in