This product requires certification to purchase.

34 x 48 in. Faux Wood Cordless Blind in Off White

Lotus & Windoware, Inc.

34 x 48 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX3448WH
  • Item #7844960
  • Manufacturer Part #FCX3448WH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

34 x 48 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX3448WH
  • Item #7844960
  • Manufacturer Part #FCX3448WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
48 in
Material:
Faux Wood
Size:
34 in x 48 in
Thickness:
2 in
UPC:
728164907040
Width:
34 in