This product requires certification to purchase.

46 x 36 in. PVC and Vinyl Cordless Blind in White

Lotus & Windoware, Inc.

46 x 36 in. PVC and Vinyl Cordless Blind in White

  • Fast #
  • Part #LMLX4636WH
  • Item #9054895
  • Manufacturer Part #MLX4636WH
4.7 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

46 x 36 in. PVC and Vinyl Cordless Blind in White

  • Fast #
  • Part #LMLX4636WH
  • Item #9054895
  • Manufacturer Part #MLX4636WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
36 in
Material:
Plastic
Material Type:
PVC, Vinyl
Size:
46 in x 36 in
Thickness:
1 in
UPC:
728164900690
Width:
46 in