47 x 60 in. 1 in. PVC Mini Blind in White
47 x 60 in. 1 in. PVC Mini Blind in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One inch wide static resistant, fade resistant PVC slats
- Oversized headrail on blinds 69" wide and larger
- Includes double slat valance and hold down brackets with every blind
Specifications
- Color Finish Name:
- White
- Length:
- 60
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 47 in x 60 in
- Thickness:
- 0.07 in
- UPC:
- 728164211147
- Width:
- 47