52 x 72 in. Vinyl Cordless Mini Blind
52 x 72 in. Vinyl Cordless Mini Blind
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
- Designer PVC Headrail
- Hold Down Brackets Included With Every Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 52 in x 72 in
- Thickness:
- 1 in
- UPC:
- 728164901055
- Width:
- 52 in