60 in. Faux Wood Wand for FCX Blinds
60 in. Faux Wood Wand for FCX Blinds
Product Details
Product Details
- 60 inch cordless wand
- Faux wood
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 60
- Length:
- 60
- Material:
- Faux Wood
- Size:
- 60 in