*CVR* FG PTFM LADD TYPE IAA 6FT
*CVR* FG PTFM LADD TYPE IAA 6FT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 36? Tall Extended Handrail From Top To Platform
- 50% Larger Platform Area For Added Comfort And Safety
- ProTop™ With Multiple Tool Slots And Magnet
- Slip-resistant Raptor Boot™
- Shox™ Impact Absorption System
- Double-Rivet Step Construction
- Wide Back Braces
Specifications
- Capacity:
- 375 lb
- Height:
- 6
- Ladder Type:
- Step
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lbs
- Size:
- 6 ft
- Tool Type:
- Step Ladder
- Type:
- LFXP1806HD
- UPC:
- 728865125750
- Weight:
- 36
- Width:
- 27-4/5