16 ft. 250 lb. Aluminum Extension Ladder
16 ft. 250 lb. Aluminum Extension Ladder
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 in rail depth
- 15-11/12 ft maximum reach
- Type I duty rating
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer
- Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped rungs
- Full I-Beam
- Mar-Resistant rail end caps
- Outside slide guides
- Swivel safety shoes
Documents
Specifications
- ANSI:
- ANSI A14.2
- Height:
- 16 ft
- Ladder Type:
- Extension
- Length:
- 16 ft
- Material:
- Aluminum
- Maximum Capacity:
- 250 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Extension Ladder
- UPC:
- 728865015860
- Weight:
- 27 lb
- Width:
- 15-1/2 in
- Work Load Limit:
- 250 lb