2 ft. Fiberglass Step Stool Ladder Type IA 300 Pound Load Capacity
2 ft. Fiberglass Step Stool Ladder Type IA 300 Pound Load Capacity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stable Two-Step Design provides a safe, sturdy platform for tasks that require just a little extra reach.
- Heavy-duty gusset bracing and double-rivet step construction ensure long-lasting durability.
- Angled aluminum feet with rubber tread deliver superior grip, even on challenging surfaces.
- Rated Type IA to support up to 300 lbs, so you can step with confidence.
- Non-Conductive Fiberglass is Safe for electrical work, making it ideal for both industrial and household use.
Specifications
- Capacity:
- 300 lb
- Height:
- 2
- Ladder Type:
- Step
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Size:
- 2 ft
- Tool Type:
- Step Stool
- Type:
- LFS1502
- UPC:
- 728865085573
- Weight:
- 8
- Work Load Limit:
- 300