4 ft. Step Ladder

You last purchased this on
 
Louisville Ladder

4 ft. Step Ladder

  • Fast #
  • Part #LFXS1504
  • Item #7173025
  • Manufacturer Part #FXS1504
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

4 ft. Step Ladder

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SUPERIOR SAFETY: This 4-foot stepladder is made of superior quality, non-conductive fiberglass
  • STURDY AND STRONG: With its 300-Pound capacity, full metal boot, aluminum angle feet, thick, slip resistant rubber tread and reinforcement plates wrapped around the rail, you won’t find a more durable, reliable ladder
  • VERSATILE: Converts from a step ladder into a shelf ladder
  • PATENTED PRO-TOP SYSTEM: V-shape Pro Top allows the ladder to lean against walls, buildings and poles; and has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, drill and tool slots, and pipe or 2x4 holder
  • MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder is committed to meet or exceed all safety standards set by ANSI and OSHA
  • EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling
  • ULTIMATE STABILITY: Aluminum angle feet with thick rubber tread on all four legs to provide sure-footing
  • Requires Certification

Specifications

Height:
4 ft
Size:
4 ft
Tool Type:
Step Ladder