6 ft. Fiberglass Ladder with 375 lb. Cross Step
6 ft. Fiberglass Ladder with 375 lb. Cross Step
Product Details
Product Details
- Converts From A Step Ladder Into A Shelf Ladder For A 2 In 1 Combination
- V-Shape ProTop Allows The Ladder To Lean Against Walls, Buildings And Poles
- ProTop With Multiple Tool Slots And Magnet
- Innovative Lock Latch To Secure Rear Section
- Step Ladder Angles Allows You To Get Closer To The Work Area
- Shox Impact Absorption System
- Raptor Boot With Slip-resistant Non-Marring Bonded Tread
- Inside Spreader Braces
- Double-Rivet Step Construction
Documents
Specifications
- ANSI:
- ANSI A14.5, ANSI Type IAA
- CSA Certified:
- Yes
- Height:
- 6 ft
- Material:
- Fiberglass
- Tool Type:
- Step Ladder
- UPC:
- 728865135322
- Work Load Limit:
- 375 lb