8' TRIPOD FG LADDER TYPE IA 300LB RATED
8' TRIPOD FG LADDER TYPE IA 300LB RATED
Product Details
Product Details
- Increased Step Surface
- New Raptor Top
- Center-Pull Spreader Brace
- Raptor Boot & SHOX
- Heavy Duty Reinforcements
Specifications
- Capacity:
- 300 lb
- Height:
- 8
- Ladder Type:
- Step
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Size:
- 8 ft
- Tool Type:
- Step Ladder
- Type:
- LFT1508
- UPC:
- 728865136862
- Weight:
- 30