AL MULIPURPOSE 6-17
AL MULIPURPOSE 6-17
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Changes Into 4 Different Positions
- Easy Operation With Lightweight Aluminum Design
- Advanced Heavy-Duty Polymer Spring Loaded L-Locks
- Easy-To-Use Flip And Lock Hinges
- Slip-resistant Rubber Feet
Specifications
- Capacity:
- 300 lb
- Height:
- 17
- Material:
- Aluminum
- Maximum Capacity:
- 300 lbs
- Size:
- 17 ft
- Tool Type:
- Ladder
- Type:
- LL209817
- UPC:
- 728865133090
- Weight:
- 29
- Width:
- 26