*CVR* FG PTFM LADD TYPE IAA 8FT
Pinnacle *CVR* FG PTFM LADD TYPE IAA 8FT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Get comfortable: 50% larger ladder platform
- Productive ProTop with multiple tool slots
Specifications
- Capacity:
- 375 lb
- Collection:
- Pinnacle
- Height:
- 8
- Ladder Type:
- Step
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lbs
- Size:
- 8 ft
- Tool Type:
- Step Ladder
- Type:
- LFXP1808HD
- UPC:
- 728865125767
- Weight:
- 47
- Width:
- 30-3/4