This product requires certification to purchase.

Fiberglass 4 ft. 375 lb. Platform Ladder

Louisville Ladder

Pinnacle Fiberglass 4 ft. 375 lb. Platform Ladder

  • Fast #
  • Part #LFCP1404HD
  • Item #8833896
  • Manufacturer Part #FCP1404HD
3.2 out of 5 Customer Rating
Brand image
Louisville Ladder

Pinnacle Fiberglass 4 ft. 375 lb. Platform Ladder

  • Fast #
  • Part #LFCP1404HD
  • Item #8833896
  • Manufacturer Part #FCP1404HD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 in 1 Leaning Platform Ladder
  • V-shaped ProTop leans on walls, poles, and into and onto corners
  • Large slip-resistant platform with built in overflow slots
  • 36" extended handrail allowing you to work in multiple directions
  • Raptor Boots and Shox protect the fiberglass railing
  • Requires Certification

Specifications

ANSI:
Yes
CSA Certified:
Yes
Capacity:
375 lb
Collection:
Pinnacle
Color Finish Name:
Yellow
Height:
80-1/2 in
Ladder Type:
Platform
Length:
80-1/2 in
Material:
Fiberglass
OSHA:
Yes
Size:
4 ft
UPC:
728865140487
Weight:
34 lb
Width:
25-7/16 in
Work Load Limit:
375 lb