This product requires certification to purchase.

10 mL DPD Free Chlorine Powder Packs 100/pk

Lovibond®

10 mL DPD Free Chlorine Powder Packs 100/pk

  • Fast #
  • Part #T530180
  • Item #7938465
  • Manufacturer Part #530180
3.9 out of 5 Customer Rating
Brand image
Lovibond®

10 mL DPD Free Chlorine Powder Packs 100/pk

  • Fast #
  • Part #T530180
  • Item #7938465
  • Manufacturer Part #530180
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DPD powder packs for chlorine testing
  • Compatible with Hach® colorimeters and test kits
  • Same performance for less
  • Pre-measured reagent in individual foil packs
  • Select based on sample size
  • Easy to use
  • High quality standard
  • Rapid dissolution
  • Popular in many countries
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Capacity:
10 mL
EPA Compliant:
No
NSF Certified:
No
Package Quantity:
Pack of 100
Product Type:
Chemicals & Solutions
UL Listed:
No
Weight:
0.1 lb