150 mg Mercury Free COD Vario Vial for Replacement for Hach 2565025
150 mg Mercury Free COD Vario Vial for Replacement for Hach 2565025
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For determination of chemical oxygen demand (COD2) by digestion
- Same as the leading brand at a fraction of the price
- Mercury free COD digestion vials
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter:
- 63/100 in
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Mercury Free COD Vario Vial
- UL Listed:
- No