AA Turbidimeter Kit
AA Turbidimeter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reads up to 4000 NTU without the need for dilutions
- Reliable measurements for low to high range without sacrificing accuracy
- Intuitive, touchscreen interface makes it easy to perform tests and interpret results
- Superior data management - easily save and recall measurement data sets for viewing or export via USB
- Patent-pending technology and dual detectors deliver ratio readings which mitigate common measurement stability issues
- EPA compliant (alternative to US EPA method 180.1)
- Kit includes TB350 WL turbidimeter, cuvettes with lids, cleaning cloth, cleaning brush, silicone oil, batteries, T-CAL standards (5, 20, 800, 2000, 4000 NTU), test certificate and quick start guide in a hard carrying case
- 1-year warranty
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- EPA Compliant:
- Yes
- Power Source:
- AC, Battery
- Product Type:
- Turbidimeter Kit
- Weight:
- 804 g