This product requires certification to purchase.

473ml Total Chlorine Indicator Solution for Hach CL17 Chlorine Analyzer and Replacement to Hach 2263411

Lovibond®

Hach® 473ml Total Chlorine Indicator Solution for Hach CL17 Chlorine Analyzer and Replacement to Hach 2263411

  • Fast #
  • Part #T540222
  • Item #5121141
  • Manufacturer Part #540222
3.2 out of 5 Customer Rating
Brand image
Lovibond®

Hach® 473ml Total Chlorine Indicator Solution for Hach CL17 Chlorine Analyzer and Replacement to Hach 2263411

  • Fast #
  • Part #T540222
  • Item #5121141
  • Manufacturer Part #540222
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highest accuracy and reliability at low cost are guaranteed by our reagents for continuous and precise process control
  • The measurement of concentrations, the early detection of impurities
  • The on-line reagents from Lovibond® have a long shelf life and are ideal accessories for process monitoring
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
473 mL
Collection:
Hach®
EPA Compliant:
No
NSF Certified:
No
Product Type:
Total Chlorine Indicator Solution
UL Listed:
No
Weight:
1.5 lb