15000 mg COD Photometer 100 Test for Reacted 16 mm COD Vials
MD 100 15000 mg COD Photometer 100 Test for Reacted 16 mm COD Vials
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MD 100 colorimeter is factory calibrated and optimized for analysis of reacted COD vials
- Colorimeter features a backlit LCD, 16 data set memory, auto-off, waterproof sample chamber and more
- The MD 100 COD colorimeter includes (4) AAA batteries, 16 mm adapter and case
- EPA compliant depending on reagent type used
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- CE Approved:
- Yes
- Collection:
- MD 100
- EPA Compliant:
- No
- NEMA:
- NEMA IP68
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- COD Photometer
- UL Listed:
- No