This product requires certification to purchase.

3 mg Iron Powder Photometer 100 Test

Lovibond®

MD 100 3 mg Iron Powder Photometer 100 Test

  • Fast #
  • Part #T276056
  • Item #5092315
  • Manufacturer Part #276056
4.2 out of 5 Customer Rating
Brand image
Lovibond®

MD 100 3 mg Iron Powder Photometer 100 Test

  • Fast #
  • Part #T276056
  • Item #5092315
  • Manufacturer Part #276056
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lab accuracy with field ruggedness
  • Rugged, waterproof single parameter colorimeter has the accuracy of a laboratory instrument with the ruggedness needed for the field
  • Featuring a large, backlit display, user calibration and 10 data set logging with real time clock
  • Colorimeter includes powder pack reagent, sample cells, (4) batteries, carrying case and instructions
  • Requires Certification

Specifications

Battery Size:
AAA
CE Approved:
Yes
Collection:
MD 100
EPA Compliant:
No
Height:
1-19/50 in
Length:
6-1/10 in
NEMA:
NEMA IP68
NSF Certified:
No
Power Source:
Battery
Product Type:
Iron Powder Photometer
UL Listed:
No
Width:
2-3/10 in