Ammonia Tablet for Lovibond MD 100 Water Testing
MD 100 Ammonia Tablet for Lovibond MD 100 Water Testing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Internal data storage for 16 points
- Waterproof, ergonomic design
- Sample cell cap features a built in light shield meaning no extra pieces to drop or lose
- Large, easy-to-read display features a blue backlight for low light conditions
- Includes sample cells, batteries, carrying case, instructions and enough reagent to perform 100 tests
Specifications
- Battery Size:
- AAA
- CE Approved:
- No
- Collection:
- MD 100
- EPA Compliant:
- No
- Height:
- 1-19/50 in
- Length:
- 6-1/10 in
- Power Source:
- Battery
- Product Type:
- Ammonia Tablet
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 2-1/10 in