This product requires certification to purchase.

6 in. Concrete Cleanout

Lovingood Concrete

6 in. Concrete Cleanout

  • Fast #
  • Part #LCCCU
  • Item #341488
  • Manufacturer Part #CCCU
4.7 out of 5 Customer Rating
Lovingood Concrete

6 in. Concrete Cleanout

  • Fast #
  • Part #LCCCU
  • Item #341488
  • Manufacturer Part #CCCU
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Fits Pipe Size:
6 in
Material:
Concrete
Plug Included:
No
Product Type:
Collar