This product requires certification to purchase.

24 in. 55 dB Built-in Dishwasher in White

Lowe's Business Account

24 in. 55 dB Built-in Dishwasher in White

  • Fast #
  • Part #L838382
  • Item #7562503
  • Manufacturer Part #838382
4.5 out of 5 Customer Rating
Lowe's Business Account

24 in. 55 dB Built-in Dishwasher in White

  • Fast #
  • Part #L838382
  • Item #7562503
  • Manufacturer Part #838382
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Decibel Rating (dB):
55 dB
Depth:
25-1/4 in
Energy Star Compliant:
Yes
Height:
34-1/2 in
Interior Light:
No
NSF Certified:
No
Power Source:
Electric
UL Listed:
Yes
Width:
23-7/8 in