This product requires certification to purchase.

1-1/2 in. Wrench

Lowell Corporation

1-1/2 in. Wrench

  • Fast #
  • Part #L5390195824
  • Item #4440431
  • Manufacturer Part #53901-95824
5 out of 5 Customer Rating
Brand image
Lowell Corporation

1-1/2 in. Wrench

  • Fast #
  • Part #L5390195824
  • Item #4440431
  • Manufacturer Part #53901-95824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Opens, closes any hydrant in only a 22-1/2° swing
  • Long handle, pentagon socket for better leverage
  • Sockets adjust by thumb screw for versatile set-up
  • Socket has 9/16 in. square opening, accessible by turning wrench over
  • Requires Certification

Specifications

Adjustable:
Yes
Handle Length (in):
20 in
Length:
21-1/8 in
Material:
Cast Iron
Number of Tools Included:
1
Socket Size:
1-1/2 in
Tool Type:
Hydrant Wrench
Weight:
5 lb
Width:
2-7/16 in