1-1/4 in. Drive Wrench Kit (3-Tool)
1-1/4 in. Drive Wrench Kit (3-Tool)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hi-vis orange sockets
- Bolt Thru® design for long bolts
- Designed for waterworks installation and repair jobs
- Sturdy tool box included with kits
- DS1: 1-1/16" and 1-1/4" double socket
- DS2: 15/16" and 1-1/8" double socket
- DS4: 3/4" and 7/8" double socket
Specifications
- Application:
- Waterworks
- Color Finish Name:
- Black, Blue, Orange
- Drive Size:
- 1-1/4 in
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Socket Size:
- 1-1/4 in
- Tool Type:
- Wrench Kit