1-3/4 in. Wrench

You last purchased this on
 
Lowell Corporation

1-3/4 in. Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lowell Corporation

1-3/4 in. Wrench

  • Fast #
  • Part #L5390195828
  • Item #4931872
  • Manufacturer Part #53901-95828
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long handle, pentagon socket for better leverage
  • Sockets adjust by thumb screw for versatile set-up
  • Opens, closes any hydrant in only a 22-1/2° swing
  • Socket has 9/16 in. square opening, accessible by turning wrench over
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Handle Length (in):
20 in
Length:
21-1/8 in
Material:
Cast Iron
Number of Tools Included:
1
Socket Size:
1-3/4 in
Tool Type:
Hydrant Wrench
Weight:
5 lb
Width:
2-7/16 in