15/16 in. Socket
15/16 in. Socket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High visibility fluorescent orange socket
- Available in 1-1/4"x1-1/16" and 1-1/8"x15/16" hex sockets
- For MJ and repair clamps
- Bolt-Thru® convenience
- Designed for rugged use
Specifications
- Application:
- Mechanical Joint, Repair Clamps
- Color Finish Name:
- Fluorescent Orange
- Drive Size:
- 15/16 in
- Drive Type:
- Hex
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in
- Tool Type:
- Wrench
- UL Listed:
- No
- UPC:
- 697906887158