16-1/8 in. #52F Wrench with 1-1/2 in. Pent Socket
Model 52F 16-1/8 in. #52F Wrench with 1-1/2 in. Pent Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Long handle, pentagon socket for better leverage
- Sockets adjust by thumb screw for versatile set-up
- Opens, closes any hydrant in only a 22-1/2° swing
- Socket has 9/16 in square opening, accessible by turning wrench over
Specifications
- Adjustable:
- Yes
- Collection:
- Model 52F
- Drive Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 16-1/8 in
- Material:
- Cast Iron
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/2 in
- Tool Type:
- Hydrant Wrench
- Weight:
- 4.125 lb
- Width:
- 2-7/16 in