21-1/8 in. Wrench
21-1/8 in. Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Opens, closes any hydrant in only a 22-1/2° swing
- Long handle, pentagon socket for better leverage
- Sockets adjust by thumb screw for versatile set-up
- Socket has 9/16 in. square opening, accessible by turning wrench over
Documents
Specifications
- Adjustable:
- Yes
- Handle Length (in):
- 20 in
- Length:
- 21-1/8 in
- Material:
- Cast Iron
- Socket Size:
- 2 in
- Tool Type:
- Hydrant Wrench
- Weight:
- 5 lb
- Width:
- 2-7/16 in