This product requires certification to purchase.

Socket

Lowell Corporation

Model 51 QR Socket

  • Fast #
  • Part #L2136915
  • Item #4936491
  • Manufacturer Part #21-36915-0000
3.3 out of 5 Customer Rating
Brand image
Lowell Corporation

Model 51 QR Socket

  • Fast #
  • Part #L2136915
  • Item #4936491
  • Manufacturer Part #21-36915-0000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Model 51 QR quick release socket wrench, 7/8", 15/16", 1-1/8" and 1-1/4" hex sockets plus corporation stop socket in a heavy duty metal case
  • Sets can be customized with any standard hex or square socket
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
P661, P662, P664
Collection:
Model 51 QR
Drive Type:
Hex
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Socket Set