12 in. Steel Socket Wrench
Model 51QR 12 in. Steel Socket Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged, interchangeable socket sets are specially designed for utility, maintenance, construction, and pipeline applications
- Quick release ratchet makes changing sockets quick and easy
- Reversible wrench has a quick release for fast socket changes
- Bolt Thru® design for tightening long bolts without bottoming out
- Model #511 includes: 12" heavy duty ratchet handle; 7/8", 1", 1-1/8", 1-1/4" hex sockets; corporation socket; and heavy-duty steel box
- Model #512 includes: 12" heavy duty ratchet handle; 3/4", 7/8", 1", 1-1/16", 1-1/8", 1-1/4" hex sockets; extension bar; Buffalo (2 -1/4" spanner) and Erie 7/8" (pentagonal) socket; corporation socket; and heavy-duty steel box
Specifications
- Application:
- Construction, Maintenance, Pipelines, Utility
- Collection:
- Model 51QR
- Color Finish Name:
- Black
- Drive Type:
- Hex, Square
- Handle Length (in):
- 12 in
- Handle Type:
- Quick Release
- Material:
- Cast Iron
- Socket Size:
- 1-1/16 in
- Tool Type:
- Socket Wrench
- UPC:
- 697906519714
- Weight:
- 2.125 lb