This product requires certification to purchase.

3-Tool Wrench Kit

Lowell Corporation

Model DS-LC 3-Tool Wrench Kit

  • Fast #
  • Part #L2136DSLC000
  • Item #4932194
  • Manufacturer Part #21-36DSL-C000
5 out of 5 Customer Rating
Brand image
Lowell Corporation

Model DS-LC 3-Tool Wrench Kit

  • Fast #
  • Part #L2136DSLC000
  • Item #4932194
  • Manufacturer Part #21-36DSL-C000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mechanical joints, restraints, couplings, sleeves, repair clamps, saddles, flange bolts
  • Blue handle - 1-1/4" hex x 1-1/16" hex
  • Green handle - 1-1/8" hex x 15/16" hex
  • Yellow handle - 3/4" hex x 7/8" hex
  • Plastic case
  • Weight 10 lbs
  • Made in USA
  • Requires Certification

Specifications

Application:
Coupling, Mechanical Joints and Restraints, Repair Clamps
Collection:
Model DS-LC
Drive Type:
Hex
Handle Type:
Ratcheting
Material:
Plastic
Number of Pieces:
3 Piece
Number of Tools Included:
3
Origin:
Domestic
Socket Size:
1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in, 3/4 in, 7/8 in
Tool Type:
Wrench Kit
UL Listed:
No
Weight:
10 lb