150W 1-Light 13in. Outdoor Wall Sconce in Black
Lozano 150W 1-Light 13in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lozano
- Dimmable:
- No
- ETL Listed:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Type:
- KK59002BK
- UPC:
- 783927573009
- Volts:
- 120V