This product requires certification to purchase.

LP TANK CVR WESL

LP TANK CVR WESL

  • Fast #
  • Part #RT0025WSLT
  • Item #9679021
  • Manufacturer Part #T0025-WSLT
4.1 out of 5 Customer Rating
Brand image

LP TANK CVR WESL

  • Fast #
  • Part #RT0025WSLT
  • Item #9679021
  • Manufacturer Part #T0025-WSLT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stylish cover turns a gas cylinder into a stylish piece of decoration for your patio
  • Ample interior room to house an entire 20 lb. liquid propane tank with ease
  • Steel framework provides a durable, long lasting product
  • Includes leveling legs for height adjustment and tank seat
  • Some basic assembly required for full use of this 20 lb. tank cover
  • This stylish tank cover also doubles as a side table for convenience
  • Requires Certification
Dimensions & Measurements
Depth
15-1/8 in
Height
19-3/4 in
Length
15 in
Width
15 in
Characteristics & Features
Color Finish Name
Weathered Slate
Material
Steel
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
RT0025WSLT
UPC
752370002534