This product requires certification to purchase.

Metal Utility Knife Blade

L.S. Starrett

Metal Utility Knife Blade

  • Fast #
  • Part #SS01R5
  • Item #1332721
  • Manufacturer Part #63185
4.6 out of 5 Customer Rating
L.S. Starrett

Metal Utility Knife Blade

  • Fast #
  • Part #SS01R5
  • Item #1332721
  • Manufacturer Part #63185
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable and retractable heavy-duty knife
  • Rugged Die-cast handle
  • Blade works in 4 positions
  • Requires Certification

Specifications

Blade Type:
Utility Knife
Handle Material:
Metal
Package Quantity:
Pack of 5
Tool Type:
Blade
UPC:
049659631852