This product requires certification to purchase.

1-1/2 x 2-11/100 in. Adapter Bushing

LSP Products Group

1-1/2 x 2-11/100 in. Adapter Bushing

  • Fast #
  • Part #LR06562
  • Item #3025747
  • Manufacturer Part #R-06562
4.5 out of 5 Customer Rating
Brand image
LSP Products Group

1-1/2 x 2-11/100 in. Adapter Bushing

  • Fast #
  • Part #LR06562
  • Item #3025747
  • Manufacturer Part #R-06562
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
2-11/100 in
Fitting Sizes
1-1/2 in x 2-11/100 in
Characteristics & Features
Faucet Part Type
Bushing
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
671436002335