This product requires certification to purchase.

1/2 x 1/2 x 12 in. FIP Stainless Steel Sink Connector

LSP Products Group

1/2 x 1/2 x 12 in. FIP Stainless Steel Sink Connector

  • Fast #
  • Part #LSFC412PP
  • Item #1136033
  • Manufacturer Part #SFC-412-PP
5 out of 5 Customer Rating
Brand image
LSP Products Group

1/2 x 1/2 x 12 in. FIP Stainless Steel Sink Connector

  • Fast #
  • Part #LSFC412PP
  • Item #1136033
  • Manufacturer Part #SFC-412-PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
12 in
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Stainless Steel
UPC:
428670058112
Water Supply Connector Type:
Sink