This product requires certification to purchase.

1-3/10 x 1-4/5 in. Adapter Bushing

LSP Products Group

1-3/10 x 1-4/5 in. Adapter Bushing

  • Fast #
  • Part #LR06563
  • Item #3753832
  • Manufacturer Part #R-06563
4.8 out of 5 Customer Rating
Brand image
LSP Products Group

1-3/10 x 1-4/5 in. Adapter Bushing

  • Fast #
  • Part #LR06563
  • Item #3753832
  • Manufacturer Part #R-06563
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-3/10 in
Fitting Size 2
1-4/5 in
Fitting Sizes
1-3/10 in x 1-4/5 in
Characteristics & Features
Faucet Part Type
Bushing
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
671436002342