This product requires certification to purchase.

1/2 in. Plastic PEX Water Hammer Arrestor

LSP Products Group

1/2 in. Plastic PEX Water Hammer Arrestor

  • Fast #
  • Part #LP06407
  • Item #7236779
  • Manufacturer Part #P-06407
5 out of 5 Customer Rating
Brand image
LSP Products Group

1/2 in. Plastic PEX Water Hammer Arrestor

  • Fast #
  • Part #LP06407
  • Item #7236779
  • Manufacturer Part #P-06407
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polymer
Warranty & Product Information
Application
Residential, Commercial
Lead Law Compliant
Yes
NSF Certified
No
UPC
671436019487