This product requires certification to purchase.

2 in. No Hub Copper General Purpose Drain

LSP Products Group

2 in. No Hub Copper General Purpose Drain

  • Fast #
  • Part #LT0210
  • Item #1136104
  • Manufacturer Part #T-0210
4.3 out of 5 Customer Rating
Brand image
LSP Products Group

2 in. No Hub Copper General Purpose Drain

  • Fast #
  • Part #LT0210
  • Item #1136104
  • Manufacturer Part #T-0210
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Versatile design can be used as a floor drain, area drain or deck drain
  • Sand-blasted finish provides excellent adhesion to water proofing systems
  • No-hub adapter is made of 100% brass
  • Requires Certification
Dimensions & Measurements
Drain Base Width
9 in
Fits Pipe Size
2 in
Characteristics & Features
Drain Base Material
Copper
Drain Grate Material
Stainless Steel
Outlet Type
No Hub
Warranty & Product Information
UPC
671436200311